UTILATUB 14 Laundry Tub, 23 in W x 15 in D Bowl, Polypropylene, White
- Mfr # 14
- Zoro # G604307809
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14
- Zoro #
- G604307809
- UPC #
- 671031005038
- Country of Origin
- United States
Description
1-piece molded construction, using Mustee's Co-Polypure resin, 20 gal capacity, extra deep 13 in tub with smooth surface, leak-proof, integrally molded-in drain with stopper, connects to standard 1-1/2 in P or S trap, accommodates dual-handle faucet with 4 in center, includes finished steel legs with adjustable levelers, mold and mildew-resistant components. 33 in H x 23 in W x 25 in D.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.