Zoro Homepage

Basket, 18-1/8" L, 11-3/4" W, SS

  • Mfr # 110 7675

  • Zoro # G214563886


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11 3/4 in
Material
Stainless Steel
Overall Length
18 1/8 in
Product Type
Basket
Compatible with Manufacturer Model Number
110 8777
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110 7675
Zoro #
G214563886
UPC #
-
Country of Origin
Georgia

Dimensions

Overall Width
11 3/4 in
Overall Length
18 1/8 in

Details

Item
Basket
Material
Stainless Steel
Product Type
Basket
Compatible with Manufacturer Model Number
110 8777

Description

Basket, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.