Shop ELMA ULTRASONICS
See all product information
Create Account
Basket, 7-3/5" x 10-3/5" x 19-9/10", SS
- Mfr # 450 basket
- Zoro # G6815934
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
S450H
Inside Width
10 3/5 in
Ultrasonic Accessory Type
Basket
Inside Length
19 9/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450 basket
- Zoro #
- G6815934
- UPC #
- -
- Country of Origin
- Germany
- Item
- Basket
- Material
- Stainless Steel
- For Use With
- S450H
- Ultrasonic Accessory Type
- Basket
- Product Type
- Basket
- Compatible with Manufacturer Model Number
- S450H
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Width
- 10 3/5 in
- Inside Length
- 19 9/10 in
- Height
- 7 3/5 in
- Width
- 10 3/5 in
- Length
- 18 in
- Inside Height
- 7 3/5 in
- Overall Width
- 10 5/8 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
Description
Basket, Ultrasonic Accessory Type Basket, Height 7 3/5 in, Length 19 9/10 in, Width 10 3/5 in, For Use With S450H, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.