Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover

  • Mfr # 450 cover

  • Zoro # G6654645


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
11 3/4 in
Ultrasonic Accessory Type
Lid
Length
19 3/4 in
For Use With
S450H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450 cover
Zoro #
G6654645
UPC #
-
Country of Origin
Germany

Dimensions

Width
11 3/4 in
Length
19 3/4 in
Overall Length
19 3/4 in
Overall Width
11 3/4 in

Details

Material
Stainless Steel
Ultrasonic Accessory Type
Lid
Item
Cover
For Use With
S450H
Product Type
Lid
Compatible with Manufacturer Model Number
S450H

Description

Cover, Ultrasonic Accessory Type Lid, Length 19 3/4 in, Width 11 3/4 in, For Use With S450H, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.