Lid, 19-45/64" x 21-45/64"
Mfr # Hinged Lid for Xtra ST 300H/500H
Zoro # G7473965
product price: $896.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 3/4 in
Material
Stainless Steel
Ultrasonic Accessory Type
Lid
Length
21 45/64 in
Width
19 45/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Hinged Lid for Xtra ST 300H/500H
Zoro #
G7473965
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
19 3/4 in
Length
21 45/64 in
Width
19 45/64 in
Size
19-45/64" x 21-45/64"
Overall Length
21 3/4 in
Details
Item
Lid
Material
Stainless Steel
Ultrasonic Accessory Type
Lid
Case Quantity
1
For Use With
Xtra ST 300H Series, Xtra ST 500H Series
Product Type
Lid
Description
Lid, Ultrasonic Accessory Type Lid, Length 21 45/64 in, Width 19 45/64 in, For Use With Xtra ST 300H Series, Xtra ST 500H Series, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.