Lid, 26-13/32" x 22-13/16"
Mfr # Hinged Lid for Xtra ST 600H/800H
Zoro # G7474726
product price:Â $976.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22 7/8 in
Material
Stainless Steel
Length
26 13/32 in
Width
22 13/16 in
For Use With
Xtra ST 600H Series, Xtra ST 800H Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Hinged Lid for Xtra ST 600H/800H
Zoro #
G7474726
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
22 7/8 in
Length
26 13/32 in
Width
22 13/16 in
Size
26-13/32" x 22-13/16"
Overall Length
26 3/8 in
Details
Item
Lid
Material
Stainless Steel
For Use With
Xtra ST 600H Series, Xtra ST 800H Series
Ultrasonic Accessory Type
Lid
Case Quantity
1
Product Type
Lid
Description
Lid, Ultrasonic Accessory Type Lid, Length 26 13/32 in, Width 22 13/16 in, For Use With Xtra ST 600H Series, Xtra ST 800H Series, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.