Lid, 34-13/16" x 33-1/2"

  • Mfr # Hinged Lid for Xtra ST 1400H/1600H

  • Zoro # G7476257


product price:  $1,254.99
/ea
Free Shipping & Returns

Key Features

Overall Width
33 1/2 in
Material
Stainless Steel
Length
34 13/16 in
For Use With
Xtra ST 1400H Series, Xtra ST 1600H Series
Size
34-13/16" x 33-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Hinged Lid for Xtra ST 1400H/1600H
Zoro #
G7476257
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 1/2 in
Length
34 13/16 in
Size
34-13/16" x 33-1/2"
Width
33 1/2 in
Overall Length
34 7/8 in

Details

Item
Lid
Material
Stainless Steel
For Use With
Xtra ST 1400H Series, Xtra ST 1600H Series
Ultrasonic Accessory Type
Lid
Case Quantity
1
Product Type
Lid

Description

Lid, Ultrasonic Accessory Type Lid, Length 34 13/16 in, Width 33 1/2 in, For Use With Xtra ST 1400H Series, Xtra ST 1600H Series, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.