Lid, 40-45/64" x 35-13/32"
Mfr # Hinged Lid for Xtra ST 2500H
Zoro # G7478226
product price: $1,340.99
/ea
Free Shipping & Returns
Key Features
Overall Width
35 3/8 in
Material
Stainless Steel
Length
40 45/64 in
For Use With
Xtra ST 2500H Series
Size
40-45/64" x 35-13/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Hinged Lid for Xtra ST 2500H
Zoro #
G7478226
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
35 3/8 in
Length
40 45/64 in
Size
40-45/64" x 35-13/32"
Width
35 13/32 in
Overall Length
40 3/4 in
Details
Item
Lid
Material
Stainless Steel
For Use With
Xtra ST 2500H Series
Case Quantity
1
Ultrasonic Accessory Type
Lid
Product Type
Lid
Compatible with Manufacturer Model Number
Xtra ST 2500H
Description
Lid, Ultrasonic Accessory Type Lid, Length 40 45/64 in, Width 35 13/32 in, For Use With Xtra ST 2500H Series, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.