Zoro Homepage

Neutral Cleaner, 10L

  • Mfr # Elma Lab Clean N10

  • Zoro # G7179509


product price: $220.99
/ea
Free Shipping & Returns

Key Features

For Use With
Labware Tools, Medicals Instruments
Size
10 L
Dilution Ratio
1 to 2%
Case Quantity
1
Product Type
Cleaner/Detergent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Elma Lab Clean N10
Zoro #
G7179509
UPC #
-
Country of Origin
Germany

Dimensions

Size
10 L
Container Size
10 L

Details

For Use With
Labware Tools, Medicals Instruments
Item
Neutral Cleaner
Dilution Ratio
1 to 2%
Case Quantity
1
Product Type
Cleaner/Detergent
Compatible Product Type
Implants, Medical and Laboratory Instruments, Sensitive Parts and Medical Devices
Maximum pH Level
7.1 pH
Compatible Material
Aluminum, Ceramics, Glass, Light Metal Alloys, Plastic
Fragrance
Unscented
Active Ingredients
Anionic Surfactants, Non-Ionic Surfactants, Phosphates, Polycarboxylates
Container Type
Jug
Recommended Dilution
1 to 2% Dilution
Product Form
Liquid
Standards
CE Certified

Description

Neutral Cleaner, Container Size 10 L, Product Form Liquid, Maximum pH Level 7.1 pH, Fragrance Unscented, Container Type Jug, Product Type Cleaner/Detergent, Active Ingredients Anionic Surfactants, Non-Ionic Surfactants, Phosphates, Polycarboxylates, Recommended Dilution 1 to 2 Percent Dilution, Compatible Product Type Implants, Medical and Laboratory Instruments, Sensitive Parts and Medical Devices, Compatible Material Aluminum, Ceramics, Glass, Light Metal Alloys, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.