Zoro Homepage

Neutral Cleaner, 25L

  • Mfr # Elma Lab Clean N10

  • Zoro # G7179700


product price: $622.99
/ea
Free Shipping & Returns

Key Features

For Use With
Labware Tools, Medicals Instruments
Size
25 L
Case Quantity
1
Dilution Ratio
1 to 2%
Product Type
Cleaner/Detergent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Elma Lab Clean N10
Zoro #
G7179700
UPC #
-
Country of Origin
Germany

Dimensions

Size
25 L
Container Size
25 L

Details

For Use With
Labware Tools, Medicals Instruments
Item
Neutral Cleaner
Case Quantity
1
Dilution Ratio
1 to 2%
Product Type
Cleaner/Detergent
Compatible Material
Aluminum, Ceramics, Glass, Light Metal Alloys, Plastic
Fragrance
Unscented
Container Type
Jug
Active Ingredients
Anionic Surfactants, Non-Ionic Surfactants, Phosphates, Polycarboxylates
Product Form
Liquid
Maximum pH Level
7.1 pH
Compatible Product Type
Implants, Medical and Laboratory Instruments, Sensitive Parts and Medical Devices
Standards
CE Certified
Recommended Dilution
1 to 2% Dilution

Description

Neutral Cleaner, Container Size 25 L, Product Form Liquid, Maximum pH Level 7.1 pH, Fragrance Unscented, Container Type Jug, Product Type Cleaner/Detergent, Active Ingredients Anionic Surfactants, Non-Ionic Surfactants, Phosphates, Polycarboxylates, Recommended Dilution 1 to 2 Percent Dilution, Compatible Product Type Implants, Medical and Laboratory Instruments, Sensitive Parts and Medical Devices, Compatible Material Aluminum, Ceramics, Glass, Light Metal Alloys, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.