Zoro Homepage

Stainless Steel Basket

  • Mfr # 30 basket

  • Zoro # G5040682


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Inside Width
4 1/5 in
Inside Height
2 in
For Use With
EP30H, P30H, S30H
Width
4 1/5 in
Ultrasonic Accessory Type
Basket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30 basket
Zoro #
G5040682
UPC #
-
Country of Origin
Germany

Dimensions

Inside Width
4 1/5 in
Inside Height
2 in
Width
4 1/5 in
Length
7 4/5 in
Height
2 in
Inside Length
7 4/5 in
Overall Length
7 3/4 in
Overall Width
4 1/4 in

Details

For Use With
EP30H, P30H, S30H
Item
Basket
Ultrasonic Accessory Type
Basket
Material
Stainless Steel
Product Type
Basket
Compatible with Manufacturer Model Number
EASY 30H

Description

Basket, Ultrasonic Accessory Type Basket, Height 2 in, Length 7 4/5 in, Width 4 1/5 in, For Use With EP30H, P30H, S30H, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.