Steam Cleaner, 116 psi, 6-15P NEMA, 3120W

  • Mfr # Elmasteam 8 Basic, 230V - P-HS-DL

  • Zoro # G4352740


product price:  $6,350.99
/ea
Free Shipping & Returns

Key Features

Voltage
200 to 240V AC
Modes
Lock, Service, Soft, Strong
Depth
13 17/18 in
Weight Empty
44 lb
Maximum Fill Volume
3.8 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Elmasteam 8 Basic, 230V - P-HS-DL
Zoro #
G4352740
UPC #
-
Country of Origin
Germany

Dimensions

Depth
13 17/18 in
Power Cord Length
3 ft
Height
20 1/2 in
Width
11 13/64 in
Hose Length
4 5/8 ft
Overall Length
14 in
Overall Width
11 1/4 in
Overall Height
20 1/2 in

Details

Item
Steam Cleaner
Voltage
200 to 240V AC
Modes
Lock, Service, Soft, Strong
Weight Empty
44 lb
Maximum Fill Volume
3.8 L
Application
Cleaning, Rinsing and Drying
Temperature at Tip
160 Degrees C
Casing Material
Stainless Steel
Series
Elmasteam 8
NEMA Plug Configuration
6-15P
Wattage
3,120 W
Features
Eco Mode, Integrated Descaling Program, Power Regulation, User Protection
Frequency
50/60 Hz
Nozzle Type
Fixed
Max. Operating Pressure
116 psi
Heating Time
10 to 15 min
Includes
Pump
Temperature in Tank
185 Degrees C
Current
14 A
NEMA Plug Configuration Type
6-15P
Cleaning Mode
Lock
Volume - Maximum
3.8 L
Operating Pressure - Maximum
116 psi
Tank Temperature - Maximum
185 Degrees C
Tip Temperature - Maximum
160 Degrees C

Description

Steam Cleaner, Elmasteam 8 Series, Application Cleaning, Rinsing and Drying, Max. Operating Pressure 116 psi, Temperature in Tank 185 Degrees C, Nozzle Type Fixed, Voltage 200 to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.