Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal

  • Mfr # Elmasonic Select 80

  • Zoro # G004852190


product price: $2,670.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 3/8 in
Includes
Lid
Overall Depth
7 3/4 in
Voltage
115V AC
Standards
CE, CSA, ISO13485, ISO9001, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Elmasonic Select 80
Zoro #
G004852190
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 3/8 in
Overall Depth
7 3/4 in
Overall Height
11 in
Tank Depth
4 1/4 in
Manufacturers Warranty Length
2 yr
Tank Height
5 3/4 in
Tank Width
18 3/4 in

Details

Item
Ultrasonic Cleaner
Includes
Lid
Voltage
115V AC
Standards
CE, CSA, ISO13485, ISO9001, UL
Tank Capacity
2.5 gal
Timer Style
Digital
Tank Material
Stainless Steel
Includes Timer
Yes
Heated
Heated
Auto Shutoff
Yes
Timer Range
1 min to 6 hours
Display
Yes
Max. Temp.
80 Degrees C
Hz
37 kHz
Special Features
Cleaning Program Memory, Dynamic, Pulse, Sweep, Eco and Degas Functions
Cleaning Mode
Degas, Dynamic, Eco, Heat, Pulse, Sweep
Product Type
Ultrasonic Cleaner
Weight
14 lb
Includes Auto Shutoff
Yes
Includes Display
Yes
Temperature - Maximum
80 Degrees C
Series
Elmasonic Select

Description

Ultrasonic Cleaner, Tank Capacity 2.5 gal, Tank Depth 4 1/4 in, Tank Height 5 3/4 in, Tank Width 18 3/4 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Dynamic, Eco, Heat, Pulse, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 7 3/4 in, Overall Height 11 in, Overall Width 22 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.