Ultrasonic Cleaner, 5 gal, 7 7/8 in H
Mfr # S180H
Zoro # G312932652
product price: $3,323.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S180H
Zoro #
G312932652
UPC #
-
Country of Origin
Germany
Details
Item
Ultrasonic Cleaner,5 gal,7 7/8 in H
Description
Ultrasonic Cleaner, Tank Capacity 5 gal, Tank Depth 11 3/4 in, Tank Height 7 7/8 in, Tank Width 12 7/8 in, Cleaning Mode Degas, Sieve, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Max. Temp. 80 Degrees C, Overall Depth 13 3/8 in, Overall Height 12 5/8 in, Overall Width 15 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.