Zoro Homepage

Ultrasonic Cleaner, Capacity 0.25 gal.

  • Mfr # Elmasonic EP10

  • Zoro # G7319606


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 1/8 in
Includes
Cover
Material
Stainless Steel
Overall Depth
4 3/4 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Elmasonic EP10
Zoro #
G7319606
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
8 1/8 in
Overall Depth
4 3/4 in
Overall Height
7 1/4 in
Tank Depth
3 1/4 in
Tank Height
2 3/8 in
Tank Width
7 1/2 in
Manufacturers Warranty Length
2 yr

Details

Item
Ultrasonic Cleaner
Includes
Cover
Material
Stainless Steel
Voltage
110/120V AC
Standards
CE, CSA, ISO13485, ISO9001, UL
Tank Capacity
0.25 gal
Includes Timer
Yes
Timer Style
Digital
Tank Material
Stainless Steel
Type
Desktop
Display
Yes
Special Features
37 kHz Ultrasonic High Performance Transducers
Timer
Yes
Auto Shutoff
Yes
Cleaning Mode
Dynamic, Eco
Heated
Not Heated
Timer Range
1 to 30 min
Hz
37
Includes Auto Shutoff
Yes
Product Type
Ultrasonic Cleaner
Weight
4 lb
Includes Display
Yes
Series
Elmasonic E Plus

Description

Ultrasonic Cleaner, Tank Capacity 0.25 gal, Tank Depth 3 1/4 in, Tank Height 2 3/8 in, Tank Width 7 1/2 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Eco, Auto Shutoff Yes, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37, Overall Depth 4 3/4 in, Overall Height 7 1/4 in, Overall Width 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.