Zoro Homepage

Ultrasonic Cleaner, Capacity 1 gal.

  • Mfr # Elmasonic EP40H

  • Zoro # G7344690


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 3/8 in
Includes
Cover
Material
Stainless Steel
Overall Depth
6 7/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Elmasonic EP40H
Zoro #
G7344690
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
10 3/8 in
Overall Depth
6 7/8 in
Overall Height
10 5/8 in
Tank Depth
5 3/8 in
Tank Width
9 3/8 in
Manufacturers Warranty Length
2 yr
Tank Height
5 7/8 in

Details

Item
Ultrasonic Cleaner
Includes
Cover
Material
Stainless Steel
Voltage
110/120V AC
Standards
CE, CSA, ISO13485, ISO9001, UL
Tank Capacity
1 gal
Type
Desktop
Max. Temp.
80 Degrees C
Includes Timer
Yes
Auto Shutoff
Yes
Special Features
37 kHz Ultrasonic High Performance Transducers
Timer Style
Digital
Display
Yes
Heated
Heated
Hz
37
Timer Range
1 to 30 min
Cleaning Mode
Dynamic, Eco, Heat
Tank Material
Stainless Steel
Timer
Yes
Includes Display
Yes
Product Type
Ultrasonic Cleaner
Temperature - Maximum
80 Degrees C
Temperature - Minimum
30 Degrees C
Weight
9 lb
Includes Auto Shutoff
Yes
Series
Elmasonic E Plus

Description

Ultrasonic Cleaner, Tank Capacity 1 gal, Tank Depth 5 3/8 in, Tank Height 5 7/8 in, Tank Width 9 3/8 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Eco, Heat, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 6 7/8 in, Overall Height 10 5/8 in, Overall Width 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.