Zoro Homepage

Ultrasonic Cleaner, Capacity 2.5 gal.

  • Mfr # Elmasonic EP100H

  • Zoro # G7179719


product price: $1,820.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 1/4 in
Includes
Cover
Material
Stainless Steel
Overall Depth
11 1/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Elmasonic EP100H
Zoro #
G7179719
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
13 1/4 in
Overall Depth
11 1/8 in
Overall Height
10 3/4 in
Tank Depth
9 3/8 in
Tank Width
11 3/4 in
Manufacturers Warranty Length
2 yr
Tank Height
5 7/8 in

Details

Item
Ultrasonic Cleaner
Includes
Cover
Material
Stainless Steel
Voltage
115V AC
Standards
CE, CSA, ISO13485, ISO9001, UL
Tank Capacity
2.5 gal
Timer
Yes
Type
Desktop
Includes Timer
Yes
Tank Material
Stainless Steel
Timer Range
1 to 30 min
Max. Temp.
80 Degrees C
Auto Shutoff
Yes
Hz
37
Timer Style
Digital
Heated
Heated
Cleaning Mode
Dynamic, Eco, Heat
Display
Yes
Special Features
37 kHz Ultrasonic High Performance Transducers
Includes Auto Shutoff
Yes
Product Type
Ultrasonic Cleaner
Includes Display
Yes
Temperature - Maximum
80 Degrees C
Weight
13 lb
Series
Elmasonic E Plus

Description

Ultrasonic Cleaner, Tank Capacity 2.5 gal, Tank Depth 9 3/8 in, Tank Height 5 7/8 in, Tank Width 11 3/4 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Eco, Heat, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 11 1/8 in, Overall Height 10 3/4 in, Overall Width 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.