Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Cleaner, Capacity 1.5 gal.

  • Mfr # Elmasonic EP60H

  • Zoro # G7179789


product price: $1,527.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 3/8 in
Includes
Cover
Material
Stainless Steel
Overall Depth
7 3/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Elmasonic EP60H
Zoro #
G7179789
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
13 3/8 in
Overall Depth
7 3/4 in
Overall Height
10 5/8 in
Tank Depth
5 7/8 in
Tank Width
11 3/4 in
Tank Height
5 7/8 in
Manufacturers Warranty Length
2 yr

Details

Item
Ultrasonic Cleaner
Includes
Cover
Material
Stainless Steel
Voltage
115V AC
Standards
CE, CSA, ISO13485, ISO9001, UL
Tank Capacity
1.5 gal
Type
Desktop
Timer Style
Digital
Display
Yes
Auto Shutoff
Yes
Tank Material
Stainless Steel
Heated
Heated
Max. Temp.
80 Degrees C
Special Features
37 kHz Ultrasonic High Performance Transducers
Timer
Yes
Cleaning Mode
Dynamic, Eco, Heat
Timer Range
1 to 30 min
Includes Timer
Yes
Hz
37
Color
Blue
Weight
11 lb
Temperature - Maximum
80 Degrees C
Includes Auto Shutoff
Yes
Includes Display
Yes
Product Type
Ultrasonic Cleaner
Series
Elmasonic E Plus

Description

Ultrasonic Cleaner, Tank Capacity 1.5 gal, Tank Depth 5 7/8 in, Tank Height 5 7/8 in, Tank Width 11 3/4 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Eco, Heat, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 7 3/4 in, Overall Height 10 5/8 in, Overall Width 13 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.