Shop ELMERS
See all product information
Create Account
All-Purpose Glue Stick 30 Count Class Pack, 0.24 oz, Clear, 30PK
- Mfr # E556
- Zoro # G723364639
product price:Â
$
24.55
/pk of 30, $0.82/ea
Key Features
Color
Clear
Characteristics
Non-toxic, Washable, Photo-safe, Acid-free
Size
0.24 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E556
- Zoro #
- G723364639
- UPC #
- 26000005562
- Country of Origin
- China
Dimensions
- Size
- 0.24 oz
Details
- Color
- Clear
- Characteristics
- Non-toxic, Washable, Photo-safe, Acid-free
- Item
- Glue Stick
Description
Bonds to paper, cardboard, foam board & more, Washable, nontoxic, acid-free & photo-safe, Clear glue applies smoothly; 0.24 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.