Shop ELMERS
See all product information
Create Account
Carpenter's Interior Wood Glue, 16 oz.
- Mfr # E7020
- Zoro # G823723633
product price:Â
$
15.15
/ea
Key Features
Gauge Case Material
Adhesive
Size
16 oz
Color
Natural
Includes
1- 16oz Bottle Of Wood Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E7020
- Zoro #
- G823723633
- UPC #
- 026000070201
- Country of Origin
- United States
- Gauge Case Material
- Adhesive
- Color
- Natural
- Includes
- 1- 16oz Bottle Of Wood Glue
Dimensions
- Size
- 16 oz
Description
Use Elmer's non-toxic Carpenter's Interior Wood Glue for projects requiring fast setting and strong bonding. The strong adhesive clamps in just 20 to 30 minutes, and takes 24 hours to fully bond. For interior use only, the wood glue is sandable, paintable, and cleans up with water, making every indoor project easier. With a one-gallon adhesive bottle, you'll be set for every project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.