CraftBond Less Mess All-Temp Glue Sticks, 0.27in x 4in, Dries Clear, 24PK
Mfr # E6055
Zoro # G815661400
product price: $7.15
/pk 24, $0.30/eaSold in multiples of 2 for $14.30
Key Features
Container Type
Stick
Size
0.27 x 4
Adhesive Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6055
Zoro #
G815661400
UPC #
-
Country of Origin
United States
Dimensions
Size
0.27 x 4
Details
Container Type
Stick
Item
Glue Gun Sticks
Adhesive Color
Clear
Description
Reduce the stringy mess that other hot glue sticks leave behind and give your project the professional finish you expect with the Elmer's CraftBond less-mess glue stick. This advanced formula creates a precise, clear bead eliminating the frustration and cleanup time typically involved with those messy hot glue stick strings, allowing you more time to create. Conveniently formulated as all-temp glue stick to work in any temperature glue gun and with all the bond strength needed. After use, you can neatly store your hot glue gun stick back in the resealable package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.