
Disappearing Purple School Glue Stick, 0.21 oz, Dries Clear, 8PK
Mfr # E1591/E1560
Zoro # G715661364
product price: $6.85
/pk 8, $0.86/eaSold in multiples of 2 for $13.70
Key Features
Adhesive Color
Purple
Standards
ACMI AP Non-Toxic Certified
Size
0.21 oz
Container Type
Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1591/E1560
Zoro #
G715661364
UPC #
-
Country of Origin
China
Dimensions
Size
0.21 oz
Details
Adhesive Color
Purple
Standards
ACMI AP Non-Toxic Certified
Item
Glue Sticks
Container Type
Stick
Description
Has a smooth application and is great for kids. Goes on purple so it is easy to see when applying and dries clear. Easily washes off hands and out of clothes. Non-toxic, acid-free and photo-safe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.