Elmerft.s Products Inc EPIE517 Glue Stick- All-Purpose- Permanent- Washable- .77- 12-PK

  • Mfr # E517

  • Zoro # G104158734


product price:  $46.49
/ea

Key Features

Color
White
Characteristics
Non-toxic, Photo-safe, Acid-free, Permanent, Washable
Size
0.77 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E517
Zoro #
G104158734
UPC #
26000005173
Country of Origin
China

Dimensions

Size
0.77 oz

Details

Item
Glue Stick
Color
White
Characteristics
Non-toxic, Photo-safe, Acid-free, Permanent, Washable

Description

  • All-purpose glue sticks apply smoothly.
  • Permanent adhesive is acid-free and photo-safe.
  • Nontoxic.
  • Washable.
  • Glue Quantity: 0.77oz.
  • Application/Usage: All Purpose.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.