Zoro Homepage

Elmers Products E308 225 ml School Glue Bottle

  • Mfr # E308

  • Zoro # G204175433


original price: $20.89
9% off
new price: $18.89
/ea

Key Features

Color
White
Size
7.62 oz
For Use On
Paper, Fabric
Characteristics
Fast-drying, Non-toxic, Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E308
Zoro #
G204175433
UPC #
-
Country of Origin
China

Dimensions

Size
7.62 oz

Details

Item
All Purpose Glue
Color
White
For Use On
Paper, Fabric
Characteristics
Fast-drying, Non-toxic, Washable

Description

Features
  • School Glue Bottle
Specifications
  • Size: 225 ml
  • Dimension: 3.18" W x 6.38" D x 7.18" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.