This item is Discontinued.

Elmers Glue Stick, Clear, Stick E556

This item is Discontinued.

Elmers

Glue Stick, Clear, Stick (Discontinued)

Mfr # E556
Zoro # G304110754
UPC # 26000005562
Country of Origin China
Category Glues
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E556
Zoro #
G304110754
UPC #
26000005562
Country of Origin
China

Details

Item
Glue Stick
Color
Clear
Container Type
Stick

Description

  • Easy to use easy to clean-up washable glue sticks are a favorite choice for teachers everywhere. Nontoxic so they're safe in the classroom and little hands.
  • Dries clear.
  • Adhesive Type: Repositionable Stick.
  • Color Dried: Clear.
  • Color on Application: Clear.
  • Washable: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.