Zoro Homepage

Glue Stick, Disappear Purple, 0.77oz, PK30

  • Mfr # E605

  • Zoro # G4700468


product price: $47.75
/pk 30, $1.59/ea

Key Features

Color
Clear
Capacity
0.77 oz
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
3 lbs
Packing Type
Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E605
Zoro #
G4700468
UPC #
026000006057
Country of Origin
China

Details

Item
Glue Stick,Disappear Purple,0.77oz,PK30
Color
Clear
Capacity
0.77 oz
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
3 lbs
Packing Type
Stick
Material Compatibility
Cardboard; Fabric; Paper
Color Dried
Clear
Color on Application
Purple
Age Recommendation
Ages 3 and up
Adhesive Type
Solid

Description

Glue Stick,Disappear Purple,0.77oz,PK30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.