Glue, Sticks, Polypropylene, PK60
Mfr # E503
Zoro # G7188520
product price: $41.95
/pk 60, $0.70/eaKey Features
Color
Purple
Application
Classroom
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Features
Washable, Acid-free, Non-toxic
Capacity
0.24 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E503
Zoro #
G7188520
UPC #
026000205030
Country of Origin
United States
Details
Item
Glue,Sticks,Polypropylene,PK60
Color
Purple
Application
Classroom
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Features
Washable, Acid-free, Non-toxic
Capacity
0.24 oz
Material Compatibility
Cardboard; Fabric; Paper
Packing Type
Stick
Color Dried
Clear
Adhesive Type
Solid
Color on Application
Purple
Age Recommendation
Ages 3 and up
Description
Glue,Sticks,Polypropylene,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.