
Primer and Activator, Light Green, 1.75 fl oz, Bottle, 6 PK
Mfr # ELME421
Zoro # G6130716
product price: $39.86
/pk 6, $6.64/eaKey Features
Container Size
1.75 fl oz
Container Type
Bottle
Color
Light Green
Includes
6 cans of spray adhesive
Recommended Age
11+ Years
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELME421
Zoro #
G6130716
UPC #
194629004850
Country of Origin
United States
Dimensions
Container Size
1.75 fl oz
Details
Item
Primer and Activator
Container Type
Bottle
Color
Light Green
Includes
6 cans of spray adhesive
Recommended Age
11+ Years
Recommended Grade
Grade 6+
Description
Acid-free and photo safe. Allows for repositioning. Dries permanent. Fast tack - dries clear. Specially formulated for mounting items to a variety of surfaces, including plastics, photos, fabrics, paper, foil, cork, metal, wood, films, felt, foams, canvas, leather, glass, cardboard and foam rubber. Sprays wide to cover large areas. Resists "bleed-through". Sold as a pack of 6 cans.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.