Products 210259 19 in. Water Repellency Wiper Blade

  • Mfr # 210259
  • Zoro # G203929129
product price: 
$
44.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
210259
Zoro #
G203929129
UPC #
-
Country of Origin
China

Description

Rain-X Latitude, 19", Wiper Blade, Universal Adaptor System To Simplify The Installation Process & Eliminate Need For Packaged Adaptors, New Water Repellency Application With Latitude Water Repellency, Contoured Design Applies Even Pressure Along The Entire Blade, Specially Blended Graphite Coated Rubber Blade Delivers The Ultimate Smooth, Clean, Built In Aerodynamic Spoiler Significantly Reduces Drag, Noise & Wind Lift, Prevents Ice & Snow Build Up Through The Elimination Of Exposed Metal Components, For Use On Either Originally Installed Standard Or Curved Style Wiper Blades.

Specifications
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews