Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets.9/16inch size.
- Mfr # 365618
- Zoro # G723582514
original price:Â $8.46 , new price: $7.61 , 10 percent off
new price:Â
$
7.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365618
- Zoro #
- G723582514
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 9/16 Inch 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 365618, Universal Hand Socket This 3/8in drive universal hand socket is built for controlled access to 9/16in fasteners when straight-on reach is limited. The 12-point profile supports quicker engagement, and the universal joint design adds flexibility without changing tools. Constructed from chromium-vanadium steel alloy with a high-strength chrome finish, it balances durability and corrosion resistance for long-term service. The socket length is 52mm (2.05in), and the size markings are stamped for fast identification during setup and organization. Key Benefits Universal hand socket design helps reach fasteners in difficult-to-access spaces. 3/8in drive with 9/16in size fits common ratchets and extensions. 12-point opening supports fast engagement when repositioning frequently. 180-degree adjustability improves access around obstacles and tight clearances. Chromium-vanadium steel alloy provides high strength and dependable durability. High-strength chrome finish offers anti-corrosive protection for harsh environments. Stamped size markings simplify tool organization and quick selection on the job. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent fit and long service life. SKU: 365618.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.