
Glue Stick, Purple, 60 PK
Mfr # E503
Zoro # G010826048
original price: $51.55
10% off
new price: $46.35
/pk 60, $0.77/eaKey Features
Color
Purple
Size
0.24 oz
Characteristics
Washable, Non-toxic, Acid-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E503
Zoro #
G010826048
UPC #
26000205030
Country of Origin
United States
Dimensions
Size
0.24 oz
Details
Item
Glue Stick
Color
Purple
Characteristics
Washable, Non-toxic, Acid-free
Description
Disappearing purple formula has a smooth application and is great for kids. Goes on purple so it is easy to see when applying and dries clear. Safe, nontoxic and acid-free. Washes easily off of hands and out of clothes. Adhesive Type: Solid; Packing Type: Stick; Washable: Yes; Color on Application: Purple.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.