
Rapid, 5050E PROFESSIONAL ELECTRIC STAPLER, 60-SHEET CAPACITY, WHITE (Discontinued)
- Mfr # 73157
- Zoro # G710805015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73157
Zoro #
G710805015
UPC #
78787731578
Country of Origin
Sweden
Dimensions
Throat Depth
2in
Details
Item
Electric Stapler
Sheet Capacity
60 Sheet of 20lb Paper
Color
White
For Use With
Paper
Features
Paper Guide
Staple Capacity
5000
Description
This durable electric stapler uses a patented cartridge system to staple up to 60 sheets at once. Staple at least 500,000 times with the Rapid 5050e stapler. Stapler includes one cartridge with 5,000 staples. Cartridge design includes a new driver head to retain piercing power. Flat clinch stapling. LED low-staple indicator light. High Capacity Stapling: Yes; Flat Clinch Plate: Yes; Tacking: No; Staple Capacity: Cartridge 5,000 Staples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.