Zoro Homepage

School Glue, 1 gal, Dries Clear

  • Mfr # E340NR

  • Zoro # G115661469


product price: $22.19
/ea

Key Features

Adhesive Color
White
Container Type
Bottle
Materials Bonded
Cardboard, Fabric, Paper
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E340NR
Zoro #
G115661469
UPC #
26000213400
Country of Origin
China

Dimensions

Size
1 gal

Details

Item
School Glues
Adhesive Color
White
Container Type
Bottle
Materials Bonded
Cardboard, Fabric, Paper
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards

Description

When school glue is needed, most people immediately think about Elmer's Glue. Washable, nontoxic, no-run formula makes it ideal for a wide variety of arts and crafts projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.