Zoro Homepage

School Glue, 8 oz, Dries Clear

  • Mfr # E308NR

  • Zoro # G415661398


original price: $2.39
10% off
new price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Container Type
Bottle
Materials Bonded
Cardboard, Fabric, Paper
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Adhesive Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E308NR
Zoro #
G415661398
UPC #
26000213080
Country of Origin
China

Dimensions

Size
8 oz

Details

Container Type
Bottle
Materials Bonded
Cardboard, Fabric, Paper
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Item
School Glues
Adhesive Color
White

Description

When school glue is needed, most people immediately think about Elmer's Glue. Washable, nontoxic, no-run formula makes it ideal for a wide variety of arts and crafts projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.