Zoro Homepage

School Glue Stick, 0.77 oz, Applies Purple, Dries Clear, 6PK

  • Mfr # E578

  • Zoro # G915661331


product price: $15.75
/pk 6, $2.63/ea

Key Features

Adhesive Color
Purple
Materials Bonded
Cardboard, Display Board, Foam Board, Paper
Container Type
Stick
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Size
0.77 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E578
Zoro #
G915661331
UPC #
26000005784
Country of Origin
China

Dimensions

Size
0.77 oz

Details

Adhesive Color
Purple
Materials Bonded
Cardboard, Display Board, Foam Board, Paper
Container Type
Stick
Item
Glue Sticks
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards

Description

Assemble school projects, crafts, decorations, and more with the non-toxic adhesive of Elmer's School Glue Sticks. Specially formulated to be easy to use and clean up, glue is purple when first applied so it's easy to see, then it dries clear for great results. Washable, photo safe, and non-toxic for fun and easy crafting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.