
Washable School Glue, 1 gal, Dries Clear
Mfr # E340
Zoro # G6080110
product price: $28.89
/eaKey Features
Color
Clear
Capacity
1 gal
Standards
ACMI AP Non-Toxic Certified
Weight
9.08 lbs
Color Dried
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E340
Zoro #
G6080110
UPC #
26000003407
Country of Origin
United States
Details
Item
Adhesives/Glues
Color
Clear
Capacity
1 gal
Standards
ACMI AP Non-Toxic Certified
Weight
9.08 lbs
Color Dried
Clear
Color on Application
White
Material Compatibility
Cardboard; Fabric; Leather; Paper; Wood
Adhesive Type
Liquid
Packing Type
Bottle
Description
Elmer's® Washable School Glue, 1 gal, Dries Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.