Zoro Homepage

Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK30

  • Mfr # E556

  • Zoro # G6077694


product price: $25.29
/pk 30, $0.84/ea

Key Features

Color
Clear
Standards
ACMI AP Non-Toxic Certified
Capacity
0.24 oz
Weight
1.23 lbs
Color on Application
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E556
Zoro #
G6077694
UPC #
26000005562
Country of Origin
China

Details

Item
Adhesives/Glues
Color
Clear
Standards
ACMI AP Non-Toxic Certified
Capacity
0.24 oz
Weight
1.23 lbs
Color on Application
Clear
Packing Type
Stick
Adhesive Type
Solid
Material Compatibility
Cardboard; Foam; Paper
Color Dried
Clear

Description

Elmer's® Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, 30/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.