Zoro Homepage

X-ACTO Self-Healing Cutting Mats, Gray, 12" W x 18" L

  • Mfr # EPIX7761

  • Zoro # G502208437


product price: $20.35
/ea

Key Features

Width
12"
Length
18"
Color
Gray
Application
Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPIX7761
Zoro #
G502208437
UPC #
79946118650
Country of Origin
China

Dimensions

Width
12"
Length
18"

Details

Item
X-ACTO Self-Healing Cutting Mats
Color
Gray
Application
Office

Description

Heavy-duty, three-ply Self-healing Cutting Mat features a special surface and core that work together to minimize effects of cutting with sharp blades. The 1" grid pattern with 90 degree, 45 degree and 30 degree angular guides ensures an accurate layout. Eighths are clearly printed along edge guides. Ideal for art, drafting and engineering students or anyone with a cutting project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.