0702L 7-inch wide LCD Monitor, 800 x 480, Projected Capacitive 10-touch, Anti-Glare,

  • Mfr # E796382

  • Zoro # G016430805


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Viewable Screen Size
7"
Number of USB Ports
1
Brightness
500 Nit
Vertical Frequency
60 Hz
Depth
0.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E796382
Zoro #
G016430805
UPC #
843173000000
Country of Origin
Unknown

Dimensions

Viewable Screen Size
7"
Depth
0.7"
Screen Size Class
7"
Width
7.1"
Height
4.6"

Details

Number of USB Ports
1
Brightness
500 Nit
Vertical Frequency
60 Hz
Horizontal Viewing Angle
150°
Mount Type
Pole Mount, Wall Mountable, Shelf Mount
Vertical Viewing Angle
120°
Product Type
LCD Touchscreen Monitor
Features
Anti-glare
Operating Power Consumption
3.70 W
Touchscreen Technology
TouchPro Projected Capacitive
Screen Mode
WVGA
Response Time Details
25 ms Typical
Max. Resolution
800 x 480
VESA Mount Compatible
Yes
Response Time
25 ms
USB
Yes
Number of Simultaneous Touchpoints
10
Color
Black
Package Contents
0702L 7" Touchscreen Monitor, Micro USB Y-cable, Quick Install Guide
Horizontal Frequency
31.50 kHz
Aspect Ratio
5:3
Native Contrast Ratio
500:1
Color Supported
16.2 Million Colors
Panel Technology
Thin Film Transistor (TFT)
VESA Mount Standard
75 x 75
Backlight Technology
LED
Multi-touch Screen
Yes

Description

0702L 7-inch wide LCD Monitor, 800 x 480, Projected Capacitive 10-touch, Anti-Glare, Zero-Bezel, DisplayLink Input, Black, Worldwide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.