Zoro Homepage

1537L inLin Brackets

  • Mfr # E203787

  • Zoro # G116553152


product price: $25.79
/ea

Key Features

Device Supported
Flat Panel Display
Maximum Screen Size Supported
15 in
Compatible With
ELO 1537L 15" Touch Screen Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E203787
Zoro #
G116553152
UPC #
741149332811
Country of Origin
China

Dimensions

Maximum Screen Size Supported
15 in

Details

Item
Mounting Bracket
Device Supported
Flat Panel Display
Compatible With
ELO 1537L 15" Touch Screen Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.