This item is Discontinued.

Elo Desks Classroom Desk Desk, 22-1/2" D X 26" to 31" H, 30" W X Fusion Maple ELO7600-ADJ09-94

Classroom Desk Desk, 22-1/2" D X 26" to 31" H, 30" W X Fusion Maple (Discontinued)

  • Mfr # ELO7600-ADJ09-94
  • Zoro # G9511139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELO7600-ADJ09-94
Zoro #
G9511139
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30"
Overall Depth
22-1/2"
Overall Height
26" to 31"
Height
26" to 31"
Width
30"

Details

Type
Classroom Desk
Item
Desk
Color
Fusion Maple
Series
ELO Adapt
Frame Material
Medium Density Fiberboard

Description

Desk,Fusion Maple,22.5 In. x 30 In.,Black Legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.