ESY00I1-0UWD-0-4G-6E-A12-GMS-BK
Mfr # E754364
Zoro # G321701829
product price: $822.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
1
Product Line
Backpack 4
Memory Standard
LPDDR4
Minimum Operating Humidity
20%
Bluetooth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E754364
Zoro #
G321701829
UPC #
766907026092
Country of Origin
Multiple
Dimensions
Height
4.5 in
Width
5.5 in
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.