Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1093L-2UWB-0-MT-ZB-NPB-G

  • Mfr # E321195

  • Zoro # G416487942


product price: $530.99
/ea
Free Shipping & Returns

Key Features

USB Standard
USB 2.0
VESA Mount Standard
75 x 75
Screen Refresh Rate
75 Hz
Panel Technology
Thin Film Transistor (TFT)
Off-Mode Power Consumption
500 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E321195
Zoro #
G416487942
UPC #
815335025778
Country of Origin
China

Dimensions

Height
7"
Screen Size Class
10"
Width
10.1"
Depth
1.5"
Viewable Screen Size
10.1"

Details

USB Standard
USB 2.0
VESA Mount Standard
75 x 75
Screen Refresh Rate
75 Hz
Panel Technology
Thin Film Transistor (TFT)
Off-Mode Power Consumption
500 mW
DisplayPort Version
1.1a
DisplayPort
Yes
Vertical Viewing Angle
170°
Response Time
25 ms
Environmentally Friendly
Yes
HDMI
Yes
Features
On-screen Display (OSD)
Energy Consumption per Year
10 kWh
Standby Power Consumption
700 mW
Contrast Ratio
800:1
Operating Power Consumption
25 W
Multi-touch Screen
Yes
USB
Yes
HDMI Version
1.3
Aspect Ratio
16:10
Certifications & Standards
TUV
Brightness
350 Nit
Backlight Technology
LED
Number of Simultaneous Touchpoints
10
Vertical Frequency
50 Hz to 75 Hz
Product Type
Open-frame LCD Touchscreen Monitor
Mount Type
Flush Mount
Touchscreen Technology
TouchPro Projected Capacitive
Max. Resolution
1280 x 800
Package Contents
1093L 10.1" Open Frame Touchscreen (RevB), HDMI Cable , VGA Cable , RJ45 OSD Remote , Touch USB Cable , User Manual CD , Quick Install Guide , EEI Label , Japan Class-B TM info sheet
Color Supported
262,000 Colors
Color
Black
VESA Mount Compatible
Yes
Horizontal Viewing Angle
170°
Screen Mode
WXGA
Mean Time Between Failures (MTBF)
5.7 Year
Horizontal Frequency
30 kHz to 60 kHz
Touchscreen
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.