Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1502LM-2UWA-1-BL-G

  • Mfr # E542617

  • Zoro # G316423859


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Panel Technology
Thin Film Transistor (TFT)
Touchscreen Technology
TouchPro Projected Capacitive
Screen Mode
Full HD
Vertical Viewing Angle
160°
Number of USB Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E542617
Zoro #
G316423859
UPC #
843173000000
Country of Origin
China

Dimensions

Screen Size Class
16"
Width
15.2"
Height with Stand
11.21"
Depth
1.3"
Width with Stand
15.23"
Depth with Stand
7.84"
Height
9.6"
Viewable Screen Size
15.6"

Details

Panel Technology
Thin Film Transistor (TFT)
Touchscreen Technology
TouchPro Projected Capacitive
Screen Mode
Full HD
Vertical Viewing Angle
160°
Number of USB Ports
3
Product Type
LCD Touchscreen Monitor
Vertical Frequency
50 Hz to 75 Hz
VESA Mount Standard
100 x 100
USB
Yes
USB Type-C
Yes
Built-in Devices
USB Hub
Number of Simultaneous Touchpoints
10
Max. Resolution
1920 x 1080
Aspect Ratio
16:9
HDMI
Yes
Backlight Technology
LED
Mount Type
Cart Mountable, Arm-mountable, Wall Mountable, Pole Mount
VESA Mount Compatible
Yes
Horizontal Viewing Angle
160°
Multi-touch Screen
Yes
Color Supported
16.7 Million Colors
Color
Black
Speakers
Yes
Features
On-screen Display (OSD), Anti-glare
Brightness
250 Nit
Horizontal Frequency
31.50 kHz to 82 kHz
Native Contrast Ratio
700:1
Response Time
30 ms
Webcam
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.