ET1504L-2UWA-1-BL-NS-G
Mfr # E969292
Zoro # G122781297
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
HDMI
Yes
Panel Technology
Thin Film Transistor (TFT)
Energy Star
Yes
Height
9"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E969292
Zoro #
G122781297
UPC #
843173155609
Country of Origin
China
Dimensions
Height
9"
Depth
1.1"
Viewable Screen Size
15.6"
Width
14.6"
Screen Size Class
16"
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.