
ET1515L-7CWC-1-GY-G
Mfr # E210772
Zoro # G716502956
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Gray
Color Supported
16.7 Million Colors
Backlight Technology
LED
Max. Resolution
1024 x 768
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E210772
Zoro #
G716502956
UPC #
741149300551
Country of Origin
China
Dimensions
Depth
6.9"
Screen Size Class
15"
Width
13.8"
Viewable Screen Size
15"
Height
12.2"
Details
Color
Dark Gray
Color Supported
16.7 Million Colors
Backlight Technology
LED
Max. Resolution
1024 x 768
USB
Yes
Contrast Ratio
700:1
Product Type
LCD Touchscreen Monitor
Response Time
11.70 ms
Brightness
250 Nit
Vertical Viewing Angle
115°
VESA Mount Standard
75 x 75
Screen Mode
XGA
Environmentally Friendly
Yes
Aspect Ratio
4:3
VESA Mount Compatible
Yes
Touchscreen
Yes
Operating Power Consumption
13 W
Touchscreen Technology
AccuTouch
Horizontal Viewing Angle
140°
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.