Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1517L-7CWB-1-BL-G

  • Mfr # E523163

  • Zoro # G622444678


product price: $812.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Adjustable Display Angle
Yes
Depth with Stand
7.80"
Contrast Ratio
700:1
Screen Surface
Anti-glare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E523163
Zoro #
G622444678
UPC #
834619010415
Country of Origin
China

Dimensions

Depth with Stand
7.80"
Screen Size Class
15"
Viewable Screen Size
15"
Width with Stand
14.10"
Height with Stand
12.50"

Details

USB
Yes
Adjustable Display Angle
Yes
Contrast Ratio
700:1
Screen Surface
Anti-glare
Response Time
16 ms
Features
Security Lock
Environmentally Friendly
Yes
Product Type
LCD Touchscreen Monitor
Brightness
250 Nit
VESA Mount Compatible
Yes
Touchscreen Technology
5-wire Resistive
Color
Black
Screen Mode
XGA-2
Mount Type
Desk Mountable, Pole Mount, Wall Mountable
Package Contents
1517L Rev B 15-inch Multifunction DesktopDetachable Touch and Video CablesPower Cable
Horizontal Viewing Angle
160°
Operating Power Consumption
12 W
Vertical Viewing Angle
140°
Off-Mode Power Consumption
1.30 W
Backlight Technology
LED
Serial Port
Yes
Standard Refresh Rate
75 Hz
Aspect Ratio
4:3
Color Supported
16.2 Million Colors
Standby Power Consumption
1.70 W
Operating System Platform
PC
Horizontal Frequency
60 kHz
VESA Mount Standard
75 x 75
Max. Resolution
1024 x 768
Certifications & Standards
C-TickcULICCCCCEVCCIKCCe-StandbyCoCBSMIULFCCCBIMERCIEC 60320 C6
Touchscreen
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.