Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1590L-7CWB-1-ST-NPB-G

  • Mfr # E326154

  • Zoro # G516488276


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Screen Size Class
15"
Viewable Screen Size
15"
Response Time
16 ms
Color
Black
Color Supported
16.2 Million Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E326154
Zoro #
G516488276
UPC #
815335025785
Country of Origin
China

Dimensions

Screen Size Class
15"
Viewable Screen Size
15"
Height
10.4"
Width
13.2"
Depth
1.7"

Details

Response Time
16 ms
Color
Black
Color Supported
16.2 Million Colors
VESA Mount Compatible
Yes
Max. Resolution
1024 x 768
Operating Power Consumption
12.50 W
USB
Yes
Product Type
Open-frame LCD Touchscreen Monitor
DisplayPort
Yes
HDMI
Yes
Certifications & Standards
TUV
Backlight Technology
LED
Contrast Ratio
700:1
Brightness
250 Nit
Touchscreen Technology
5-wire Resistive
Screen Mode
XGA
Package Contents
1590L 15" Open Frame Touchscreen (Rev B), HDMI cable , VGA Cable , RJ45 OSD Remote, Touch USB Cable , User Manual CD , Quick Install Guide, "L" (Side Mount) Brackets and w/Screws, EEI Label , Japan Class-B TM info sheet
Environmentally Friendly
Yes
Mount Type
Rack-mountable, Front Mount
Aspect Ratio
4:3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.