Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1594L-2UWB-0-MT-ZB-NPB-G

  • Mfr # E131375

  • Zoro # G916487909


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Horizontal Frequency
30 kHz to 82 kHz
Color
Black
Response Time
25 ms
Non-operating Humidity Range
10% to 95% (Non-condensing)
Touchscreen Technology
Projected Capacitive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E131375
Zoro #
G916487909
UPC #
843173124179
Country of Origin
China

Dimensions

Width
15.5"
Screen Size Class
16"
Depth
1.7"
Height
9.5"
Viewable Screen Size
15.6"

Details

Horizontal Frequency
30 kHz to 82 kHz
Color
Black
Response Time
25 ms
Non-operating Humidity Range
10% to 95% (Non-condensing)
Touchscreen Technology
Projected Capacitive
Features
OSD/Power Lock, On-screen Display (OSD)
HDMI
Yes
Response Time Details
25 ms Typical
Max. Resolution
1920 x 1080
Screen Mode
Full HD
Vertical Frequency
50 Hz to 75 Hz
Active Display Area (H x V)
13.55" x 7.62"
Operating Humidity Range
20% to 80% (Non-condensing)
Mount Type
Flush Mount, Rear Mount
Number of Simultaneous Touchpoints
10
Operating Power Consumption
13.23 W
USB
Yes
Maximum Power Consumption
13.23 W
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Package Contents
1594L 15.6" Open Frame Touchscreen HDMI cable VGA Cable RJ45 OSD Remote Touch USB Cable Quick Install Guide Flush Mount Brackets w/Screws EEI Label Japan Class-B TM info sheet
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
Backlight Technology
LED
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
VESA Mount Compatible
Yes
Brightness
350 Nit
Environmentally Friendly
Yes
Panel Technology
Thin Film Transistor (TFT)
Impact Protection (IK) Rating
IK07
Product Type
Open-frame LED Touchscreen Monitor
Native Contrast Ratio
800:1
Multi-touch Screen
Yes
VESA Mount Standard
75 x 75
Aspect Ratio
16:9
DisplayPort
Yes
Vertical Viewing Angle
178°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.