Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET1715L-7CWB-1-GY-G

  • Mfr # E603162

  • Zoro # G616423832


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Vertical Viewing Angle
160°
Aspect Ratio
5:4
Horizontal Viewing Angle
160°
Width
15.4"
Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E603162
Zoro #
G616423832
UPC #
741149000000
Country of Origin
China

Dimensions

Width
15.4"
Depth
8"
Screen Size Class
17"
Viewable Screen Size
17"
Height
14.4"

Details

Vertical Viewing Angle
160°
Aspect Ratio
5:4
Horizontal Viewing Angle
160°
Standard Refresh Rate
60 Hz
Response Time
25 ms
Max. Resolution
1280 x 1024
VESA Mount Compatible
Yes
USB
Yes
Touchscreen Technology
5-wire Resistive
Contrast Ratio
800:1
Touchscreen
Yes
Brightness
280 Nit
Color Supported
16.2 Million Colors
Color
Dark Gray
Operating Power Consumption
50 W
Product Type
LCD Touchscreen Monitor
Screen Mode
SXGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.